Multimeter

Item #: 213918

Cat #: FLUKE-1577

UPC: 095969262965

Sign In or Register to view pricing and more.
Documents & Guides
Multimeter, Insulation, Maximum Rating: 400mA AC/DC & 1000V AC/DC, Features: Voltage, Amperage, Resistance (0.1 Mohm - 600Mohm) & True RMS, Includes: Remote Probe, Test Leads, Alligator Clips, Hard Case, (4) AA Batteries & Quick Reference Guide

Overview

Multimeter, Insulation, Maximum Rating: 400mA AC/DC & 1000V AC/DC, Features: Voltage, Amperage, Resistance (0.1 Mohm - 600Mohm) & True RMS, Includes: Remote Probe, Test Leads, Alligator Clips, Hard Case, (4) AA Batteries & Quick Reference Guide
The Fluke 1587 and 1577 Insulation Multimeters combine a digital insulation tester with a full-featured, true RMS digital multimeter in a single, compact, handheld unit, which provides maximum versatility for both troubleshooting and preventative maintenance.
Also known as: 095969262965, FLUKE-1577, megger

Specifications

Volts AC: 1000
Volts DC: 1000
Type: Multimeter
Standards: California Proposition 65
Volts AC: 1000
Type: Multimeter
Volts DC: 1000
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)