Series C NEMA G-frame Molded Case Circuit Breaker

Item #: 2138557

Cat #: GHB3040S2

UPC: 786679060483

Series C NEMA G-frame Molded Case Circuit Breaker, Type Ghb, Bolt-on, 3-pole, 40amp, 277/480 Vac, 125/250 Vdc, Fixed Thermal-magnetic Trip, Shunt Trip 240 Vac
Sign In or Register to view pricing and more.

No associated products found.

Overview

Series C NEMA G-frame Molded Case Circuit Breaker, Type Ghb, Bolt-on, 3-pole, 40amp, 277/480 Vac, 125/250 Vdc, Fixed Thermal-magnetic Trip, Shunt Trip 240 Vac
Also known as: 786679060483, GHB3040S2

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480, 277
Amps: 40
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480, 277
Mounting: Bolt On
Volts DC: 250
Amps: 40
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)