FH 3 Pole Class R Fuse Block

Item #: 2138339

Cat #: LFR60100-3C

UPC: 07945818808

Sign In or Register to view pricing and more.
Documents & Guides
100A, 600V, Fuse Holder 3 Pole Class R Fuse Block

Overview

100A, 600V, Fuse Holder 3 Pole Class R Fuse Block
The new Littelfuse Class H and R blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature, which only allows Class R fuses to be inserted. Features & Benefits: Indication offered on most 250V and 600V versions; DIN Rail releasable for all non-knife blade style fuses; Only one hand is required to release from DIN Rail (lock open lock closed); Universal mounting holes make for easy replacement; Clip designs maximize electrical contact and minimize heat rise; Reinforcing clips are standard on all Class R fuse blocks.
Also known as: 07945818808, LFR60100-3C

Specifications

Customer Reviews

No reviews for this product
(0)