TeSys VARIO - front and red rotary handle - 1 to 3 padlocking

Item #: 21381

Cat #: KCF2PZ

UPC: 785901504313

Sign In or Register to view pricing and more.
TeSys VARIO - front and red rotary handle - 1 to 3 padlocking

Overview

TeSys VARIO - front and red rotary handle - 1 to 3 padlocking
KCF2PZ is an operating handle for TeSys Vario switch-disconnector from Schneider Electric. It provides a red padlockable handle with a yellow 60x60mm front plate for mounting on door with 4 screw fixing. It operates V3 and V4 switch bodies directly or through a shaft extension. Intended for main and emergency stop usage, it ensures IP65 to the mounting. Front plate with I-O indicators and with 4 holes fixing, it ensures an IP65 protection (NEMA type 1 and 12) to the mounting. Green Premium compliant (RoHS/REACh).
Also known as: 785901504313, KCF2PZ

Specifications

Height: 60 mm
IP/NEMA Rating: NEMA 1, NEMA 12
Type: Selector Handle
Color: Red/Yellow
Size: 8 mm
Width: 60 mm
Standards: California Proposition 65
Height: 60 mm
Type: Selector Handle
Size: 8 mm
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1, NEMA 12
Color: Red/Yellow
Width: 60 mm

Customer Reviews

No reviews for this product
(0)