HOF MCS20084R5 COMB ENC 1DR W MP

Item #: 2138030

Cat #: MCS20084R5

UPC: 783510495732

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
HOF MCS20084R5 FLOOR STANDING

Overview

HOF MCS20084R5 FLOOR STANDING
Also known as: 783510495732, MCS20084R5

Specifications

Material: Steel
Width: 31.500 in
Depth: 15.750 in
Height: 78.740 in
IP/NEMA Rating: NEMA 12
Material: Steel
Depth: 15.750 in
IP/NEMA Rating: NEMA 12
Width: 31.500 in
Height: 78.740 in

Customer Reviews

No reviews for this product
(0)