36W ED28 LED Filament Lamp, 50K, Clear

Item #: 2137844

Cat #: LED39ED28/UNVCL850/MED

UPC: 046135419065

Documents & Guides
ED28 LED Filament Lamp, 36 Watt, 120-277V, 80+ CRI, 5000K, Clear *Sylvania Part # 41906*
Sign In or Register to view pricing and more.

No associated products found.

Overview

ED28 LED Filament Lamp, 36 Watt, 120-277V, 80+ CRI, 5000K, Clear *Sylvania Part # 41906*
Also known as: 046135419065, LED39ED28/UNVCL850/MED

Specifications

Color: Clear
Color Temperature: 5000 (Bright White)
Shape: ED28 (Elliptical Dimple)
Color Rendering Index (CRI): 80+
Wattage: 36
Volts AC Range: 120 - 277
Color: Clear
Shape: ED28 (Elliptical Dimple)
Wattage: 36
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80+
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)