53W ED37 LED Filament Lamp, 50K, Clear

Item #: 2137840

Cat #: LED54ED37/UNVCL850/MOG

UPC: 046135419102

Documents & Guides
ED37 LED Filament Lamp, 53 Watt, 120-277V, 80+ CRI, 5000K, Clear *Sylvania Part # 41910*
Sign In or Register to view pricing and more.

No associated products found.

Overview

ED37 LED Filament Lamp, 53 Watt, 120-277V, 80+ CRI, 5000K, Clear *Sylvania Part # 41910*
Also known as: 046135419102, LED54ED37/UNVCL850/MOG

Specifications

Shape: ED37 (Elliptical Dimple)
Color: Clear
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80+
Wattage: 53
Volts AC Range: 120 - 277
Shape: ED37 (Elliptical Dimple)
Color Temperature: 5000 (Bright White)
Wattage: 53
Color: Clear
Color Rendering Index (CRI): 80+
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)