2' x 2' Dual Selectable Panel Bar Luminaire, 25/30/35W, 3500/4000/5000K

Item #: 2137686

Cat #: PANELBAR1AS/35UNHD8SC7/22WH

UPC: 046135629617

Documents & Guides
2' x 2' Dual Selectable Panel Bar Luminaire, 25/30/35 Watts, 3500/4000/5000K Color Temp., 2900/3450/3950 Total Lumens, 110W Lumens per Watt, 120-347V. PMMA Lens *Sylvania Part # 62961*
Sign In or Register to view pricing and more.

No associated products found.

Overview

2' x 2' Dual Selectable Panel Bar Luminaire, 25/30/35 Watts, 3500/4000/5000K Color Temp., 2900/3450/3950 Total Lumens, 110W Lumens per Watt, 120-347V. PMMA Lens *Sylvania Part # 62961*
The LEDVANCE T-FIT are an innovative solution for illuminating offices, conference rooms, restaurants and retail areas.
Also known as: 046135629617, PANELBAR1AS/35UNHD8SC7/22WH

Specifications

Wattage: 35, 25, 30, Selectable
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Wattage: 35, 25, 30, Selectable
Width: 24 in, 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 24 in , 2 ft
Dimmable: Yes
Standards: DLC Listed (Standard)

Customer Reviews

No reviews for this product
(0)