Has Been Replaced By Eaton BR4242B400R

Item #: 213746

Cat #: B4242DR1N

UPC: 786676316071

Sign In or Register to view pricing and more.
Has Been Replaced By Eaton BR4242B400R400 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Commercial Loadcenter, 42-Space, 42-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Includes: Hub Closure Plate. Dims: H: 66.56", W: 16.31", D: 6.38". Has Been Replaced By Eaton BR4242B400R

Overview

Has Been Replaced By Eaton BR4242B400R400 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Commercial Loadcenter, 42-Space, 42-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Includes: Hub Closure Plate. Dims: H: 66.56", W: 16.31", D: 6.38". Has Been Replaced By Eaton BR4242B400R
Also known as: 786676316071, B4242DR1N

Specifications

Spaces: 42
Amps: 400
Mounting: Surface
Phase: 1
Volts AC: 120/240
Circuits: 42
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Spaces: 42
Mounting: Surface
Volts AC: 120/240
Family / Style: BR
Amps: 400
Phase: 1
Circuits: 42
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)