N Series FG Enclosure, FHLWT, 36x30x12

Item #: 2137399

Cat #: N363012FHLWT

UPC: 785928221774

Sign In or Register to view pricing and more.
Documents & Guides
N Series Enclosure, FHLWT, Fiberglass Hinged, Latched Down Cover, Size/Dims: 36" x 30" x 12", Material/Finish: Fiberglass/Gray

Overview

N Series Enclosure, FHLWT, Fiberglass Hinged, Latched Down Cover, Size/Dims: 36" x 30" x 12", Material/Finish: Fiberglass/Gray
The Wall Mount Series was designed for use in larger space control systems and machine tool control panels. They are well suited for both indoor and outdoor environments.
Also known as: 785928221774, N363012FHLWT

Specifications

Size: 36 x 30 x 12 in
Width: 30 in
Color: Gray
Material: Fiberglass
Depth: 12 in
Height: 36 in
Size: 36 x 30 x 12 in
Color: Gray
Depth: 12 in
Width: 30 in
Material: Fiberglass
Height: 36 in

Customer Reviews

No reviews for this product
(0)