45 Elbow, Top Open

Item #: 21371

Cat #: F66LE45A

UPC: 783510186104

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, 45 Elbow/top Open, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 6.00x6.00, Material/finish: Steel/gray

Overview

Wireway, 45 Elbow/top Open, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 6.00x6.00, Material/finish: Steel/gray
Also known as: 783510186104, F66LE45A

Specifications

IP/NEMA Rating: IP54
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Angle: 45°
IP/NEMA Rating: IP54
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
Angle: 45°

Customer Reviews

No reviews for this product
(0)