Basket Cable Tray, 6" D x 18" W x 10' Long, 304 Stainless Steel

Item #: 2137023

Cat #: FT6X18X10-304LSS

UPC: 782051663747

Sign In or Register to view pricing and more.
Documents & Guides
Basket Cable Tray, Type 304 Stainless Steel, 6" Deep x 18" Wide x 10' Long

Overview

Basket Cable Tray, Type 304 Stainless Steel, 6" Deep x 18" Wide x 10' Long
The basket cable tray is the go-to solution for routing and supporting many cable runs . Its wire-frame composition allows air to circulate for proper cable ventilation. We have wire basket cable tray solutions for under desks, raised flooring systems, or hanging tray set-ups.
Also known as: 782051663747, FT6X18X10-304LSS

Specifications

Depth: 6 in
Length: 10 ft
Width: 18 in
Material: 304 Stainless Steel
Depth: 6 in
Width: 18 in
Length: 10 ft
Material: 304 Stainless Steel

Customer Reviews

No reviews for this product
(0)