Identification Tie, 8", 50lb, PA66, Natural

Item #: 2136946

Cat #: IT50RD9K2

UPC: 089306020936

Sign In or Register to view pricing and more.
Documents & Guides
Identification Tie, 8" Long, 50lb Tensile Strength, PA66, Natural, 50/pkg

Overview

Identification Tie, 8" Long, 50lb Tensile Strength, PA66, Natural, 50/pkg
Identification Cable Ties feature an identification plate that allows wire and cable bundles to be easily marked and identified. These ties enable wire and cables to be secured and identified using just one product, saving installation time. The plates can be marked using a permanent marker or with a HellermannTyton adhesive label.
Also known as: 089306020936, IT50RD9K2

Specifications

Color: Natural
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Color: Natural
Length: 8 in
Weight Capacity: 50 lbs
Material: Nylon

Customer Reviews

No reviews for this product
(0)