Fire Alarm Cable, FPLP, 18/2, Plenum, Unshielded, Red, 1000'

Item #: 213682

Cat #: FPLP182SOLRED1000R

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Fire Alarm Cable, 18 AWG, 2-Conductor, FPLP/CL2P, Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.162", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.

Overview

Fire Alarm Cable, 18 AWG, 2-Conductor, FPLP/CL2P, Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.162", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.
Also known as: FPLP182SOLRED1000R

Specifications

Color: Red
Gauge: 18
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Plenum
Shielding: Unshielded
Stranding: Solid
Color: Red
Volts AC: 300
Length: 1000 ft
Jacket: Plenum
Stranding: Solid
Gauge: 18
Conductors: 2
Material: Copper
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)