NEMA Contactor, Reversing, Size 3, 90A, 50HP @ 575VAC, 600VAC Coil, Open, 3PH

Item #: 2136613

Cat #: 8702SEO1V07

UPC:

NEMA Contactor, Type S, Reversing, Vertical, Size 3, 90 Amp, 50 Horse Power @ 575 Volt AC, 3-Phase, 3-Pole, 600 Volt AC Coil, Open Style
Sign In or Register to view pricing and more.

No associated products found.

Overview

NEMA Contactor, Type S, Reversing, Vertical, Size 3, 90 Amp, 50 Horse Power @ 575 Volt AC, 3-Phase, 3-Pole, 600 Volt AC Coil, Open Style
NEMA Type S, Available in sizes from 00 - 7, Used to switch heating loads, capacitors, transformers, and electric motors where overload protection is separately provided
Also known as: 8702SEO1V07

Specifications

Volts AC Control: 600
Amps: 90
Size: 3
Volts AC: 600
Horsepower: 50
Type: Reversing Contactor
Volts AC Control: 600
Size: 3
Horsepower: 50
Amps: 90
Volts AC: 600
Type: Reversing Contactor

Customer Reviews

No reviews for this product
(0)