22" LED High Bay, 40K/50K

Item #: 2136494

Cat #: CPHB-ALO16-MVOLT-SWW9-80CRI-DWH

UPC: 196183428578

Documents & Guides
22 Inch Compact Pro LED High Bay, 177/205/222 Watt, 120-277V, 80 CRI, 24000/27000/30000 Lumens, Selectable Color Temperature: 4000K/5000K, Medium Distribution
Sign In or Register to view pricing and more.

No associated products found.

Overview

22 Inch Compact Pro LED High Bay, 177/205/222 Watt, 120-277V, 80 CRI, 24000/27000/30000 Lumens, Selectable Color Temperature: 4000K/5000K, Medium Distribution
The Compact Pro High Bay (CPHB) is a budget-oriented high bay designed specifically with the contractor in mind. Its compact design makes it easier and quicker to install. Compact Pro is built with quality to last and performance to meet the needs of the job, making it the best choice for affordable and reliable light-duty industrial applications like warehouses. 
Also known as: 196183428578, CPHB-ALO16-MVOLT-SWW9-80CRI-DWH

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 27000, 30000, 24000, Selectable
Length: 22 in
Color Rendering Index (CRI): 80
Wattage: 205, 222, 177, Selectable
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White), 5000 (Bright White), Selectable
Length: 22 in
Wattage: 205, 222, 177, Selectable
Lumens: 27000, 30000, 24000, Selectable
Color Rendering Index (CRI): 80
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)