60A/240V Pin & Sleeve Mechanical Interlock, Non-Fused

Item #: 2136477

Cat #: 460MI9WLEVC

UPC: 078477380802

Sign In or Register to view pricing and more.
Documents & Guides
60 Amp, 240 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Mechanical Interlock With Local And Remote Monitoring Inform Technology, Industrial Grade, IP66/IP67/IP68/IP69/IP69K, Watertight, Non-Fused, Wi-Fi (No Hub Required). Requires Internet connection For Remote Monitoring – Blue (240 VAC)

Overview

60 Amp, 240 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Mechanical Interlock With Local And Remote Monitoring Inform Technology, Industrial Grade, IP66/IP67/IP68/IP69/IP69K, Watertight, Non-Fused, Wi-Fi (No Hub Required). Requires Internet connection For Remote Monitoring – Blue (240 VAC)
Inform technology identifies disturbances that can impact machine performance and minimize unplanned downtime by monitoring line- and load-side voltage, liquid accumulation inside the enclosure, ground continuity and welded contacts The Inform app provides remote monitoring of your devices in real-time, so you can be notified immediately of any abnormal operating conditions - (mobile and desktop versions available) Green LEDs on the cover provide a visual indication that the device is operating under normal conditions, flash red if there is a failure, or flash yellow if there is a buildup of liquid inside of the enclosure that may lead to a potential failure
Also known as: 078477380802, 460MI9WLEVC

Specifications

Phase: 3
Poles: 3
Volts AC: 240
Amps: 60
Phase: 3
Volts AC: 240
Poles: 3
Amps: 60

Customer Reviews

No reviews for this product
(0)