30Mm Push-Pull Operator, E-Stop, 65Mm Mushroom Lens

Item #: 213643

Cat #: 10250ED1080

UPC: 782113539164

Sign In or Register to view pricing and more.
Documents & Guides
30.5 Mm, Heavy-Duty Push-Pull Operator, With "Emergency Stop" labeled, 65 Mm Mushroom Lens, 2-Position, Operating Mode: Maintained Push, Maintained Pull, Non-Illuminated, NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

30.5 Mm, Heavy-Duty Push-Pull Operator, With "Emergency Stop" labeled, 65 Mm Mushroom Lens, 2-Position, Operating Mode: Maintained Push, Maintained Pull, Non-Illuminated, NEMA Rating: 3, 3R, 4, 4X, 12, 13.
65 mm Alum. EngravedEMERG. STOP/RedSpecial Security JumboMushroom Head
Also known as: 782113539164, 10250ED1080

Specifications

Type: Non-Illuminated, Maintained, Legend: Emergency Stop
Diameter: 65 mm
Size: 30.500 mm
Family / Style: 10250E
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Non-Illuminated, Maintained, Legend: Emergency Stop
Size: 30.500 mm
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Diameter: 65 mm
Family / Style: 10250E

Customer Reviews

No reviews for this product
(0)