This product may not be available in all locations.
Safety Mat, 500 x 500mm, Yellow, 1 x 9.1m x 4-Wire Cables
Item #: 213610
Cat #: 440F-M1010DYNN
UPC: 781180970894
Sign In or Register to view pricing and more.
Documents & Guides
Safety Mat, GuardMaster, Yellow, 500 mm x 500 mm, 1 x 9.1 meter x 4-Wire Cables, No Connector, Exit out of Upper Left Corner, No Trim, No Controller
Overview
Safety Mat, GuardMaster, Yellow, 500 mm x 500 mm, 1 x 9.1 meter x 4-Wire Cables, No Connector, Exit out of Upper Left Corner, No Trim, No Controller
Also known as: 781180970894, 440F-M1010DYNN
Specifications
Volts DC: | 24 |
Type: | Safety Mat |
Size: | 500 x 500 mm |
Color: | Yellow |
Volts DC: | 24 |
Size: | 500 x 500 mm |
Type: | Safety Mat |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)