This product has been discontinued.

In-line Resin Splicing Kit, Non-Shielded, 5KV, 2 to 3/0 AWG
Item #: 21359
Cat #: 82-A2
UPC: 054007250326
Documents & Guides
Resin Splice Kit, In-Line, Non-Shielded, Conductor Range: 2 AWG - 3/0 AWG, Maximum Conductor O.D.: 1.000", Maximum Connector O.D.: .625". For use with 1 kV to 5 kV Non-Shielded Conductors.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Resin Splice Kit, In-Line, Non-Shielded, Conductor Range: 2 AWG - 3/0 AWG, Maximum Conductor O.D.: 1.000", Maximum Connector O.D.: .625". For use with 1 kV to 5 kV Non-Shielded Conductors.
3M™ 82-A Series Inline Resin Power Cable Splice Kit includes a mold body, pouring spouts, 23 electrical tape and No. 4 resin. It is perfect for splicing non-shielded wet or dry cables and single conductor or multiple conductor portable cables. UL Listed and RoHS 2011/65/EU Compliant.
Also known as: 054007250326, 82-A2
Specifications
Range: | 0.625 - 1 in |
Allowable Gauge Range: | 2 - 3/0 |
Volts AC Range: | 1k - 5k |
Range: | 0.625 - 1 in |
Volts AC Range: | 1k - 5k |
Allowable Gauge Range: | 2 - 3/0 |
Customer Reviews
No reviews for this product
(0)