Proximity Sensor, Inductive, Limit Switch Style, 20-250VAC

Item #: 21357

Cat #: 871L-XCB15S40

UPC: 662073428732

Documents & Guides
Proximity Sensor, Inductive, Limit Switch Style, 20 - 250 Volt AC, 15 mm Sensing Distance, 500 mA Load, Shielded, Plug in Base
Sign In or Register to view pricing and more.

No associated products found.

Overview

Proximity Sensor, Inductive, Limit Switch Style, 20 - 250 Volt AC, 15 mm Sensing Distance, 500 mA Load, Shielded, Plug in Base
Our Inductive Proximity Sensors detect metal objects without touching them. This technology is used in applications where the metal object to be detected is within an inch or two of the sensor face. Our sensors can be used in light-duty packaging applications and the punishing environments on automotive welding equipment or the harsh washdowns in food processing plants.
Also known as: 662073428732, 871L-XCB15S40

Specifications

Type: Inductive, Proximity Sensor, Limit Switch Style
Size: 40 mm
Material: Plastic
Range: 15 mm
Amps: 0.500
Type: Inductive, Proximity Sensor, Limit Switch Style
Material: Plastic
Amps: 0.500
Size: 40 mm
Range: 15 mm

Customer Reviews

No reviews for this product
(0)