AC Drive, PowerFlex 755TS, 156A, 480VAC, 3PH, 125HP/ND, 100HP/HD, Open, Frame 6, No HIM

Item #: 2135503

Cat #: 20G2AND156JN0NNNNN

UPC: 195272096308

Sign In or Register to view pricing and more.
Documents & Guides
AC Drive, PowerFlex 755TS, with Embedded EtherNet/IP, Standard Protection, Forced Air, AC Input with Precharge, No DC Terminals, Open Type, 480 Volt AC, 3-Phase, 156 Amps, 125 Horse Power Normal Duty, 100 Horse Power Heavy Duty, CM Jumper Installed, Blank (No HIM), Frame 6

Overview

AC Drive, PowerFlex 755TS, with Embedded EtherNet/IP, Standard Protection, Forced Air, AC Input with Precharge, No DC Terminals, Open Type, 480 Volt AC, 3-Phase, 156 Amps, 125 Horse Power Normal Duty, 100 Horse Power Heavy Duty, CM Jumper Installed, Blank (No HIM), Frame 6
PowerFlex® 755TS products with TotalFORCE® technology offer precise motor control and the ability to adapt to the dynamics experienced in industrial applications. TotalFORCE technology delivers exceptional motor control through precise, adaptive control of position, velocity, and torque for electric motors. It incorporates several patented features that are designed to help optimize your system and maintain productivity.
Also known as: 195272096308, 20G2AND156JN0NNNNN

Specifications

Type: AC Drive
Amps: 156
Volts AC: 480
Horsepower: 125, 100
Size: Frame 6
Type: AC Drive
Volts AC: 480
Size: Frame 6
Amps: 156
Horsepower: 125, 100

Customer Reviews

No reviews for this product
(0)