Screw Cover Enclosure, 15x12x6

Item #: 213541

Cat #: A15R126NK

UPC: 783510135027

Sign In or Register to view pricing and more.
Documents & Guides
Screw Cover Enclosure, NEMA 3R, Size/Dims: 15" x 12" x 6", Material: Steel

Overview

Screw Cover Enclosure, NEMA 3R, Size/Dims: 15" x 12" x 6", Material: Steel
Drip shield top and seam-free sides, front and back Slip-on removable cover fastened with plated steel screws along bottom edge Handles on larger sizes (see table) Embossed mounting holes on back of enclosure Knockouts in bottom of 16 and 14 gauge enclosures Provision for padlocking No gasketing
Also known as: 783510135027, A15R126NK

Specifications

Material: Steel
IP/NEMA Rating: NEMA 3
Number of Knockouts: 0
Knockouts: No
Material: Steel
Number of Knockouts: 0
IP/NEMA Rating: NEMA 3
Knockouts: No

Customer Reviews

No reviews for this product
(0)