LAMP-HALOGEN 10W 6V

Item #: 213507

Cat #: EML0078701

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LIT EML0078701 LAMP-HALOGEN 10W 6V

Overview

LIT EML0078701 LAMP-HALOGEN 10W 6V
Also known as: EML0078701

Specifications

Color: Brown
Volts DC: 6
Wattage: 10
Color: Brown
Wattage: 10
Volts DC: 6

Customer Reviews

No reviews for this product
(0)