4' LED T8 Lamp, 50K

Item #: 2134612

Cat #: LED18T8L48FGPDIM850AB

UPC: 046135416606

Documents & Guides
4 Ft. LED T8 Lamp, 18 Watt, 120-277V, 83 CRI, 2300 Lumens, 5000K *Sylvania Part # 41660*
Sign In or Register to view pricing and more.

No associated products found.

Overview

4 Ft. LED T8 Lamp, 18 Watt, 120-277V, 83 CRI, 2300 Lumens, 5000K *Sylvania Part # 41660*
DUALescent LED T8 Family of lamps are ideal to upgrade fluorescent fixtures whether they are T12 or T8. These lamps are an energy saving alternative, contain no mercury, and provide instant light and a uniform light distribution. Engineered to operate on existing instant start and select program rapid start electronic T8 ballasts or wired directly to line voltage, these lamps minimize labor and recycling costs. This family of lamps, when installed as Type B, should be wired in the double-ended wiring configuration; however, if the fixture has been reconfigured as single-ended, these lamps are a direct retrofit. DUALescent provides flexibility for the distributor or contractor with one lamp to satisfy either operation with a ballast or line voltage.
Also known as: 046135416606, LED18T8L48FGPDIM850AB

Specifications

Wattage: 18
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Lumens: 2300
Color Rendering Index (CRI): 83
Volts AC Range: 120 - 277
Wattage: 18
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Color Temperature: 5000 (Bright White)
Lumens: 2300
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)