This product may not be available in all locations.
![Armor PowerFlex, Advanced Safety Variant, IP54, NEMA 4/12, 2HP, 1.5kW, 4A, 380-480VAC Armor PowerFlex, Advanced Safety Variant, IP54, NEMA 4/12, 2HP, 1.5kW, 4A, 380-480VAC](https://rexel-cdn.com/products/ab35s-6d1-l101image.jpg?i=F6889BF6-48B1-4090-B90F-420C07B944D5&f=420)
Armor PowerFlex, Advanced Safety Variant, IP54, NEMA 4/12, 2HP, 1.5kW, 4A, 380-480VAC
Item #: 2134572
Cat #: 35S-6D2-P101
UPC: 194033941956
Sign In or Register to view pricing and more.
Documents & Guides
Armor PowerFlex, Advanced Safety Variant, IP54,IP66,Type 4/12 Enclosure Type, 380 - 480 Volt AC (Solidly Wye-Grounded), 50/60 Hz, 2 Horse Power, 1.5 KW, 4 Amp, Frame A, Internal (Internally Sourced), Round Quick Connect (M35 10 AWG Male/Female), None ,Default
Overview
Armor PowerFlex, Advanced Safety Variant, IP54,IP66,Type 4/12 Enclosure Type, 380 - 480 Volt AC (Solidly Wye-Grounded), 50/60 Hz, 2 Horse Power, 1.5 KW, 4 Amp, Frame A, Internal (Internally Sourced), Round Quick Connect (M35 10 AWG Male/Female), None ,Default
Looking for a drive that meets your most demanding applications? Our Armor™ PowerFlex® 35-series On-Machine™ drives are a new generation of On-Machine™ motor control solutions that can help you do just that. They provide integrated gigabit dual-port EtherNet/IP™, a variety of motor control options, flexible mounting options and hardware and network safety features. It is integrated with Logix and Studio 5000® design software for exceptional performance and ease. These drives provide an integrated, near-motor, pre-engineered solution designed for harsh environments where reducing installation time and cost are most critical. Armor PowerFlex drives combine an innovated design that will reduce installation cost, installation time, and unplanned downtime. It replaces multiple components with one integrated motor control solution.
Also known as: 194033941956, 35S-6D2-P101
Specifications
Type: | Safety, VFD |
Amps: | 4 |
IP/NEMA Rating: | IP54, NEMA 12, NEMA 4 |
Horsepower: | 2 |
Wattage: | 1.500 kW |
Volts AC Range: | 380 - 480 |
Type: | Safety, VFD |
IP/NEMA Rating: | IP54, NEMA 12, NEMA 4 |
Wattage: | 1.500 kW |
Amps: | 4 |
Horsepower: | 2 |
Volts AC Range: | 380 - 480 |
Customer Reviews
No reviews for this product
(0)