2-Door FS Disconnect Enclosure, N12, 72x72x12

Item #: 2134543

Cat #: A72CPX7212LPFTCG

UPC: 783510256630

Sign In or Register to view pricing and more.
Documents & Guides
Two-Door with Floor Stands Disconnect Enclosure, NEMA Type 12, Material: Steel, Dimensions: 72.12" x 72.5" x 12.12"

Overview

Two-Door with Floor Stands Disconnect Enclosure, NEMA Type 12, Material: Steel, Dimensions: 72.12" x 72.5" x 12.12"
A disconnect can be installed on the centerpost or right side of this enclosure. Floor stands provide additional height and access for cleaning under the enclosure.
Also known as: 783510256630, A72CPX7212LPFTCG

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
IP/NEMA Rating: IP55, NEMA 12
Material: Steel

Customer Reviews

No reviews for this product
(0)