Fork Terminal, Vinyl Insulated, 16 - 14 AWG, #8 - #10 Stud, Blue

Item #: 213444

Cat #: TP1410F

UPC: 781810712887

Sign In or Register to view pricing and more.
Documents & Guides
Fork Terminal, Vinyl Insulated, Wire Range: 16 - 14 AWG, #8 - #10 Stud, 600 Volt, Color: Blue, Material: Copper

Overview

Fork Terminal, Vinyl Insulated, Wire Range: 16 - 14 AWG, #8 - #10 Stud, 600 Volt, Color: Blue, Material: Copper
Also known as: 781810712887, TP1410F

Specifications

Color: Blue
Material: Vinyl, Copper
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 16 - 14
Color: Blue
Volts AC: 600
Allowable Gauge Range: 16 - 14
Material: Vinyl, Copper
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)