Electronic Ballast, Fluorescent, T8, 2-Lamp, 14W, 277V

Item #: 213398

Cat #: WH2-277-C

UPC: 872180100142

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast, Fluorescent, Instant Start, 2-Lamp, Lamp Wattage: 14, 277 Volt, Lamp Type: F14T8

Overview

Electronic Ballast, Fluorescent, Instant Start, 2-Lamp, Lamp Wattage: 14, 277 Volt, Lamp Type: F14T8
WorkHorse ballasts are expertly designed for maximum versatility. 10 base models operate 132 lamps in 860 combinations, so a contractor or electrician who carries WorkHorse ballasts can handle any situation without leaving the job site.
Also known as: 872180100142, WH2-277-C

Specifications

Type: Instant Start, Electronic
Shape: T5 (Tubular)
Wattage: 28, 21, 14
Volts AC: 277
Type: Instant Start, Electronic
Wattage: 28, 21, 14
Shape: T5 (Tubular)
Volts AC: 277

Customer Reviews

No reviews for this product
(0)