This product may not be available in all locations.
3
more
Control Transformer, 50VA, 208VAC x 24VAC, Type T, Open
Item #: 213380
Cat #: 9070T50D14
UPC: 785901905844
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 50 VA, 208 Volt Primary x 24 Volt Secondary, Type T, 1-Phase, Open
Overview
Transformer, Control, 50 VA, 208 Volt Primary x 24 Volt Secondary, Type T, 1-Phase, Open
Also known as: 785901905844, 9070T50D14
Specifications
Volt Amps: | 50 |
Type: | Industrial Control, Transformer |
Phase: | 1 |
Secondary Voltage: | 24 |
Volt Amps: | 50 |
Phase: | 1 |
Type: | Industrial Control, Transformer |
Secondary Voltage: | 24 |
Customer Reviews
No reviews for this product
(0)