Proximity Sensor, Inductive, 12mm Diameter, Stainless Steel, 1NO

Item #: 21338

Cat #: 871T-G4B12

UPC: 662073428787

Sign In or Register to view pricing and more.
Documents & Guides
Proximity Sensor, Inductive, 2-Wire AC, 12 mm Diameter, Stainless Steel, 1Normally Open, Output Contact, 4 mm Nominal Sensing Distance, Non-Shielded

Overview

Proximity Sensor, Inductive, 2-Wire AC, 12 mm Diameter, Stainless Steel, 1Normally Open, Output Contact, 4 mm Nominal Sensing Distance, Non-Shielded
Also known as: 662073428787, 871T-G4B12

Specifications

Type: Tubular, Inductive, Proximity Sensor
Amps: 0.200
Diameter: 12 mm
Range: 4 mm
Material: Stainless Steel
Type: Tubular, Inductive, Proximity Sensor
Diameter: 12 mm
Material: Stainless Steel
Amps: 0.200
Range: 4 mm

Customer Reviews

No reviews for this product
(0)