Category 6 Cable, 23 AWG, 4 Pair, Blue

Item #: 213364

Cat #: 66-240-2B

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
4 Pair / 23 AWG, CMP, CAT6+, Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 550MHZ, 300V - Blue - Pop Box Length: 1000 ft.

Overview

4 Pair / 23 AWG, CMP, CAT6+, Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 550MHZ, 300V - Blue - Pop Box Length: 1000 ft.
DataGain cable provides the best value in Category 6+ cables on the market today. The innovative design, which utilizes a tape separator, yields exceptional performance that exceeds TIA/EIA CAT 6 specifications. DataGain easily surpasses the performance of other cost-competitive CAT 6 cables.
Also known as: 66-240-2B

Specifications

Gauge: 23
Color: Blue
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Plenum
Shielding: Unshielded
Gauge: 23
Volts AC: 300
Material: Copper
Jacket: Plenum
Color: Blue
Length: 1000 ft
Conductors: 4 Pair
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)