30mm Lamp Block, Incandescent, 10250T

Item #: 213341

Cat #: 10250T79

UPC: 782113347653

Sign In or Register to view pricing and more.
24V AC/DC, Incandescent, Lamp Block, 30.5 mm, Base Mount, Non-metallic, Standard Heavy-Duty, Full Voltage AC or DC, 10250T Series, Terminal Type: Pressure. For use with Illuminated Push-Pull Devices

Overview

24V AC/DC, Incandescent, Lamp Block, 30.5 mm, Base Mount, Non-metallic, Standard Heavy-Duty, Full Voltage AC or DC, 10250T Series, Terminal Type: Pressure. For use with Illuminated Push-Pull Devices
Eaton's 10250T line of 30.5 mm  pushbuttons  features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.  The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.
Also known as: 782113347653, 10250T79

Specifications

Volts DC Control: 24
Type: Lamp Block
Volts AC Control: 24
Volts DC Control: 24
Volts AC Control: 24
Type: Lamp Block

Customer Reviews

No reviews for this product
(0)