Push Button, Flush, Green, 30mm, Operator Only, Non-Corrosive

Item #: 213302

Cat #: 9001SKR1G

UPC: 785901042051

Sign In or Register to view pricing and more.
Push Button, Flush, Momentary, Green, 30 mm, Operator Only, Non-Corrosive

Overview

Push Button, Flush, Momentary, Green, 30 mm, Operator Only, Non-Corrosive
This Harmony 9001SK, modular flush green push button with full guard has 2 positions, operates with spring return mechanism. It has a double insulated plastic bezel. It is easily installed into a standard 30mm diameter panel cut-outs and is easily connected to control circuits. Its schematic is clearly distinguishable thanks to clear colors, minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901042051, 9001SKR1G

Specifications

Mounting: Panel
Type: Flush, Pushbutton
Amps: 10
Color: Green
Size: 30 mm
Material: Plastic
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Mounting: Panel
Amps: 10
Size: 30 mm
Standards: California Proposition 65
Type: Flush, Pushbutton
Color: Green
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)