CURVED LID J-BOX NMT ASSY 8X8X4IN

Item #: 213291

Cat #: E88C24

UPC: 034481141037

Sign In or Register to view pricing and more.
Curved lid J-Box non-metallic assembly, 8 inch x 8 inch x 4 inch

Overview

Curved lid J-Box non-metallic assembly, 8 inch x 8 inch x 4 inch
Circuit Safe NEMA Enclosures are the flagship product of the Carlon® Enclosure offering. Molded in tough, durable polycarbonate resin, these enclosures lead the market in terms of design, durability, aesthetics and economy of use.
Also known as: 034481141037, E88C24

Specifications

Depth: 4 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3S, NEMA 4
Color: Gray
Width: 8 in
Height: 8 in
Depth: 4 in
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3S, NEMA 4
Width: 8 in
Mounting: Surface
Color: Gray
Height: 8 in

Customer Reviews

No reviews for this product
(0)