Junction Box, NEMA 12, Screw Cover, 4" x 4" x 2.62"

Item #: 21326

Cat #: A404DSC

UPC: 783510571603

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 12, Flat Screw Cover, 4 x 4 x 2.62 Inch, Steel/Gray

Overview

Junction Box, NEMA 12, Flat Screw Cover, 4 x 4 x 2.62 Inch, Steel/Gray
With its aesthetic, rounded corners, the nVent HOFFMAN HOFA404DSC enclosure is an economical solution for a broad range of electrical and terminal wiring applications that do not require a back panel.
Also known as: 783510571603, A404DSC

Specifications

Mounting: Surface
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: IP67, NEMA 12, NEMA 4
Depth: 2.600 in
Special Program: Hoffman On Demand
Mounting: Surface
Height: 4 in
IP/NEMA Rating: IP67, NEMA 12, NEMA 4
Special Program: Hoffman On Demand
Width: 4 in
Material: Steel
Depth: 2.600 in

Customer Reviews

No reviews for this product
(0)