This product may not be available in all locations.
Push Button, 22mm Momentary, Illuminated, Flush, White, LED, Module, Metal, 24V AC/DC
Item #: 213256
Cat #: 800FM-LF7PN3WX10
UPC: 781180474903
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, 22 mm Momentary, Illuminated, Flush, 1 Normally Open/Normally Closed, White, LED, Module, Metal, 24 V AC/DC, Screw Contact Block, Plastic Latch Mount
Overview
Push Button, 22 mm Momentary, Illuminated, Flush, 1 Normally Open/Normally Closed, White, LED, Module, Metal, 24 V AC/DC, Screw Contact Block, Plastic Latch Mount
Our Bulletin 800F 22 mm Round Operator family meets demanding performance specifications. We use state-of-the-art solid modeling techniques and finite element analysis to optimize the durability and performance of our push buttons.
Also known as: 781180474903, 800FM-LF7PN3WX10
Specifications
Family / Style: | 800F |
Type: | Assembled Round Pushbuttons |
Family / Style: | 800F |
Type: | Assembled Round Pushbuttons |
Customer Reviews
No reviews for this product
(0)