Male, Plug, Cam-Type, Double Set Screw, 250-350 MCM, Yellow
Item #: 213218
Cat #: 17D21-Y
UPC: 078477991022
Sign In or Register to view pricing and more.
17 Series Complete Male Detachable Plug, Cam-Type, Double Set Screw, Taper Nose, Industrial Grade, 250-350MCM, 570 Amp - Yellow
Overview
17 Series Complete Male Detachable Plug, Cam-Type, Double Set Screw, Taper Nose, Industrial Grade, 250-350MCM, 570 Amp - Yellow
Male, Plug, Complete, Detachable, 17 Series Taper Nose, Industrial Grade, Cam-Type Connector, Yellow
Also known as: 078477991022, 17D21-Y
Specifications
Gender: | Male |
Amps: | 570 |
Type: | Double Set Screw |
Material: | Thermoplastic Vulcanizate (TPV) |
Color: | Yellow |
Gender: | Male |
Type: | Double Set Screw |
Color: | Yellow |
Amps: | 570 |
Material: | Thermoplastic Vulcanizate (TPV) |
Customer Reviews
No reviews for this product
(0)