Emc Encl. 12.00x12.00x6.00

Item #: 213155

Cat #: CSD12126LGEMC

UPC: 783510256791

Documents & Guides
Wall-mount Emc Enclosure, Bulletin A53 (emi/rfi Shielded Enclosures), Size/dims:12.00x12.00x6.00, Material/finish: Steel/ltgray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wall-mount Emc Enclosure, Bulletin A53 (emi/rfi Shielded Enclosures), Size/dims:12.00x12.00x6.00, Material/finish: Steel/ltgray
Use stylish Concept EMC Enclosures with their convenient quarter-turn latches in indoor or outdoor applications to contain stray electromagnetic interference (EMI) signals produced by internal components and to shield those components from external EMI/RFI interference.
Also known as: 783510256791, CSD12126LGEMC

Specifications

Height: 12 in
IP/NEMA Rating: IP66, NEMA 4X
Color: Light Gray
Width: 12 in
Depth: 6 in
Material: Steel
Finish: Powder Coated
Height: 12 in
Color: Light Gray
Depth: 6 in
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 4X
Width: 12 in
Material: Steel

Customer Reviews

No reviews for this product
(0)