Breaker, 35A, 1P, 120/240V, 10 kAIC

Item #: 213148

Cat #: BR135

UPC: 782114372081

Sign In or Register to view pricing and more.
35 Amp, 1-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC.

Overview

35 Amp, 1-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC.
The Eaton Cutler-Hammer 35 Amp 1 in. Single-Pole Type BR Replacement Circuit Breaker is designed to protect house wires from overheating or causing a short-circuit. Single pole breaker applications include use lighting fixtures. The UL-listed breaker is compatible with Westinghouse, Challenger and Bryant load centers and has a maximum load of 240-Volt. Primary function of a circuit breaker is to protect the wire from overheating (overload) and fault currents (short circuit) Amperage rating: 35A Single pole 1 in. wide breaker Trips to center position - must turn off then turn back on For use in type BR load centers Type BR breakers are UL approved genuine replacement breakers for load centers made by Westinghouse, Challenger and Bryant Interrupt Rating - 10 kAIC Voltage rating is 120/240V Wire size - #14-4 AWG Cu/Al at 60°C or 75°C Gauge / number of wires with ground - 14/4
Also known as: 782114372081, BR135

Specifications

Amps: 35
Volts AC: 120, 240
Poles: 1
Family / Style: BR
Interrupt Rating AC: 10 kA
Amps: 35
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: BR

Customer Reviews

No reviews for this product
(0)