HOF MPA06 MOUNTING PANEL BRAC

Item #: 2131448

Cat #: MPA06

UPC: 783510509637

Sign In or Register to view pricing and more.
Documents & Guides
HOF MPA06 MOUNTING PANEL BRAC

Overview

HOF MPA06 MOUNTING PANEL BRAC
Also known as: 783510509637, MPA06

Specifications

Material: Steel
Width: 3.310 in
Depth: 2.280 in
Height: 3.580 in
Material: Steel
Depth: 2.280 in
Width: 3.310 in
Height: 3.580 in

Customer Reviews

No reviews for this product
(0)