HOF CLPK500 GRID STRAPS (4)

Item #: 2130487

Cat #: CLPK500

UPC: 783510459925

Sign In or Register to view pricing and more.
Documents & Guides
HOF CLPK500 GRID STRAPS (4)

Overview

HOF CLPK500 GRID STRAPS (4)
Also known as: 783510459925, CLPK500

Specifications

Material: Steel
Height: 2.910 in
Width: 17.830 in
Depth: 1.020 in
Material: Steel
Width: 17.830 in
Height: 2.910 in
Depth: 1.020 in

Customer Reviews

No reviews for this product
(0)