60 Amp Non-Time-Delay Low Voltage Limiter, 32V

Item #: 213047

Cat #: ANL-60

UPC: 051712706070

Documents & Guides
60 Amp Non-Time-Delay Low Voltage Aircraft Limiter, 32Vac/80Vdc, 6,000A IR AC, 2700A IR DC
Sign In or Register to view pricing and more.

No associated products found.

Overview

60 Amp Non-Time-Delay Low Voltage Aircraft Limiter, 32Vac/80Vdc, 6,000A IR AC, 2700A IR DC
Also known as: 051712706070, ANL-60

Specifications

Mounting: Stud
Volts DC: 80
Volts AC: 32
Type: Time Delay
Amps: 60
Length: 81 mm
Interrupt Rating DC: 6 kA
Width: 22.200 mm
Mounting: Stud
Volts AC: 32
Amps: 60
Interrupt Rating DC: 6 kA
Volts DC: 80
Type: Time Delay
Length: 81 mm
Width: 22.200 mm

Customer Reviews

No reviews for this product
(0)