Velocity® Single-Sided Vertical Cable Manager
Item #:
213039
Cat #:
13901-703
UPC:
703957354591
Sign In or Register to view pricing and more.
Documents & Guides
Velocity Single-Sided Vertical Cable Managers; for 7'H (2.1 m) 45U Racks; 80.5"H (2045 mm) x 3.6"W (91 mm) x 9.7" (246 mm); Black
Overview
Velocity Single-Sided Vertical Cable Managers; for 7'H (2.1 m) 45U Racks; 80.5"H (2045 mm) x 3.6"W (91 mm) x 9.7" (246 mm); Black
Velocity® Cable Management is an economical cable management solution for everyday use in telecommunication rooms, equipment rooms and lab spaces. Perfect for creating a complete vertical pathway for premise cabling and patch cords on CPI Rack Systems.
Also known as: 703957354591, 13901-703
Specifications
Color: | Black |
Color: | Black |
Customer Reviews
No reviews for this product
(0)