This product has been discontinued.
Festoon Lamp, LED, T3, .633W, 24V, 3000K, Frosted
Item #:
213031
Cat #:
96120S-33
UPC:
785652028090
Sign In or Register to view pricing and more.
Documents & Guides
Festoon Lamp, LED, T3, .633 Watt, 24 Volt, 3000K, Frosted
Overview
Festoon Lamp, LED, T3, .633 Watt, 24 Volt, 3000K, Frosted
Also known as: 785652028090, 96120S-33
Specifications
Wattage: | 0.633 |
Color: | Frosted |
Volts AC: | 24 |
Light Technology: | LED |
Wattage: | 0.633 |
Volts AC: | 24 |
Color: | Frosted |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)