HOF DSW01 DOORSWITCH 3A-240V

Item #: 2130048

Cat #: DSW01

UPC: 783510472849

Sign In or Register to view pricing and more.
Documents & Guides
HOF DSW01 DOORSWITCH 3A-240V

Overview

HOF DSW01 DOORSWITCH 3A-240V
Also known as: 783510472849, DSW01

Specifications

Material: Plastic
Depth: 2.470 in
Width: 1.570 in
Height: 2.030 in
Material: Plastic
Width: 1.570 in
Depth: 2.470 in
Height: 2.030 in

Customer Reviews

No reviews for this product
(0)