Main Service Module, Breaker, 600A, Enclosed, NEMA 3R, 3PH, 4W, 120/208VAC

Item #: 2130025

Cat #: 3PMB600R

UPC: 786689412296

Sign In or Register to view pricing and more.
Documents & Guides
Main Service Module, Breaker, 600 Amp, Enclosed, NEMA 3R, 3-Phase, Four-Wire, 120/208 Volt AC,

Overview

Main Service Module, Breaker, 600 Amp, Enclosed, NEMA 3R, 3-Phase, Four-Wire, 120/208 Volt AC,
Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.
Also known as: 786689412296, 3PMB600R

Specifications

Amps: 600
Volts AC: 120/208
Type: Breaker, Main Service Switch
IP/NEMA Rating: NEMA 3R
Amps: 600
Type: Breaker, Main Service Switch
Volts AC: 120/208
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)