HOF FMD01 MAIN DOOR INTERLOCK

Item #: 2130018

Cat #: FMD01

UPC: 783510481322

Sign In or Register to view pricing and more.
Documents & Guides
HOF FMD01 MAIN DOOR INTERLOCK

Overview

HOF FMD01 MAIN DOOR INTERLOCK
Also known as: 783510481322, FMD01

Specifications

Material: Steel
Depth: 2.190 in
Width: 7.280 in
Height: 4.570 in
Material: Steel
Width: 7.280 in
Depth: 2.190 in
Height: 4.570 in

Customer Reviews

No reviews for this product
(0)