HOF PF2080 PLINTH FRNT-REAR

Item #: 2130012

Cat #: PF2080

UPC: 783510525736

Sign In or Register to view pricing and more.
HOF PF2080 PLINTH FRNT-REAR

Overview

HOF PF2080 PLINTH FRNT-REAR
Also known as: 783510525736, PF2080

Specifications

Color: Gray
Material: Steel
Height: 7.870 in
Finish: Powder Coated
Depth: 2.460 in
Width: 31.420 in
Color: Gray
Height: 7.870 in
Depth: 2.460 in
Material: Steel
Finish: Powder Coated
Width: 31.420 in

Customer Reviews

No reviews for this product
(0)