FLEX-IN-1™ General Purpose Motor, 1HP, 3PH, 208 - 230/460VAC, 1500/1800RPM

Item #: 2129713

Cat #: 056T17D99083

UPC: 691720115084

Sign In or Register to view pricing and more.
FLEX-IN-1™ General Purpose Motor, 1 Horse Power, 3-Phase, 208 - 230/460 Volt AC, 1500/1800 RPM, 56HC Frame, Drip Proof, Cat# FX01BK003

Overview

FLEX-IN-1™ General Purpose Motor, 1 Horse Power, 3-Phase, 208 - 230/460 Volt AC, 1500/1800 RPM, 56HC Frame, Drip Proof, Cat# FX01BK003
One FLEX-IN-1™ motor replaces 18 general purpose motors. The patented FLEX-IN-1 motor is easily configured into three mounting styles: F1, F2 & F3. Out-of-the-box motor with provisions for multiple kits*** - Adding SGR (shaft grounding ring) kit; Adding a brake kit; Adding a drip cover (ODP); Adding lint guard (TEFC).Inverter duty capable - 10:1 CT for TEFC - 2:1 CT for DP. Combination mounting holes in base: 56/143 – Shorter base motor option and 56/56H/143/145 – Longer base motor option. *** Kits sold separately. Light assembly required.  
Also known as: 691720115084, 056T17D99083

Specifications

Horsepower: 1
Phase: 3
Type: AC Motor, General Purpose
Volts AC: 208, 230/460
Size: 56C
RPM: 1800, 1500
Family / Style: FLEX-IN-1
Horsepower: 1
Type: AC Motor, General Purpose
Size: 56C
Family / Style: FLEX-IN-1
Phase: 3
Volts AC: 208, 230/460
RPM: 1800, 1500

Customer Reviews

No reviews for this product
(0)